Watts

3/4 - 1 in. Check Bronze Valve Repair Kit

Part #WRK009CK2FG  |  Manufacturer Part #0887007

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: LF909 and 909 Series Reduced Pressure Zone Assemblies

Depth: 9 in

Height: 1-1/2 in

Material: Bronze

Product Type: Check Kit

Type: Second Check Kit

Valve Size: [3/4 in, 1 in]

Weight: 0.2

Width: 6 in