Watts

3/4 - 1 in. Rubber Parts Valve Repair Kit

Part #WRK919RVFG  |  Manufacturer Part #0888136

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement parts
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Serviceable in the field

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Series 919 Reduced Pressure Zone Assembly

Depth: 3-3/4 in

FM Approved: No

Height: 3-1/4 in

Lead Law Compliance Level: Compliant Not Certified

Material: Rubber

NSF Certified: No

Product Type: Rubber Parts Kit

Type: Relief Valve Rubber Parts Kit

UL Listed: No

Valve Size: [3/4 in, 1 in]

Weight: 0.2

Width: 26 in