Watts

3/4 - 1 in. Valve Repair Kit

Part #WRK188288388TFG  |  Manufacturer Part #0887172

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • For hot or cold water systems

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 2-19/100 in

Height: 3-3/50 in

Product Type: Repair Kit

Type: Repair Kit

Valve Size: [3/4 in, 1 in]

Weight: 0.1

Width: 1-22/25 in