3/4 in. Brass FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F121449
Series LF140 3/4 in. Brass FNPT 150# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horizontal swing
- Conforms to MSS SP-80 , Type 3
- 125 SWP - 200 WOG
- Bronze check valve, threaded ends
- Non-shock
- Not Intended for use in potable water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LF140
- Depth:
- 3 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 11 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Non-Metallic
- Maximum Temperature:
- 210
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Disc Material:
- Non Metallic
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2.25 lb
- Width:
- 3 in