3/4 in. Fnpt 20 Mesh Stainless Steel Screen Lead Free Brass Y-Strainer

You last purchased this on
 
Watts

LF777SI 3/4 in. Fnpt 20 Mesh Stainless Steel Screen Lead Free Brass Y-Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

LF777SI 3/4 in. Fnpt 20 Mesh Stainless Steel Screen Lead Free Brass Y-Strainer

  • Fast #
  • Part #WLF777SIF
  • Item #3919812
  • Manufacturer Part #0379112
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tapped retainer cap
  • Special flared screen opening on upstream end to provide unrestricted flow through the strainer
  • Used to protect plumbing system components from dirt, rust and other debris
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
Collection:
LF777SI
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/16 in
Material:
Brass, Bronze, Cast Copper Silicon Alloy, Rubber, Stainless Steel
Material Type:
304, EPDM
Maximum Temperature:
210
Mesh Size:
20
Minimum Temperature:
32
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125, 400
Pressure Class:
400#
Product Type:
Wye Strainer
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye