3/4 in. Copper Alloy MNPT x FNPT 150# Relief Valve

You last purchased this on
 
Watts

Series LF4L 3/4 in. Copper Alloy MNPT x FNPT 150# Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF4L 3/4 in. Copper Alloy MNPT x FNPT 150# Relief Valve

  • Fast #
  • Part #WLF4L150F
  • Item #7317996
  • Manufacturer Part #0556050
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Buna disc ring
  • Bronze spring
  • Bronze disc holder
  • Ultrapure low lead
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.22
ASME:
ASME Section IV
Application:
Commercial, Industrial, Residential, Water Heaters
BAA Compliant:
Yes
Collection:
Series LF4L
Depth:
2-19/100 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
3-11/64 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Copper Alloy, Plastic
Material Type:
Silicone
Maximum Temperature:
9999
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Copper Alloy
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.4 lb
Width:
1-5/32 in