3/4 in. Female Stainless Steel Cap
3/4 in. Female Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used with built-in isolation valves
- Can covert an M8 manifold to an M7 manifold
- Seal off unused circuits on stainless steel manifolds
- Nickel-plated brass for corrosion resistance
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- End Cap
- Height:
- 4 in
- Material:
- Brass
- Maximum Temperature:
- 176
- Pressure - Maximum:
- 87 psi
- Thread Type:
- BSPP
- UL Listed:
- No
- Weight:
- 0.15 lb
- Width:
- 3 in