3/4 in. Bronze Male x Female Shut Off Valve

You last purchased this on
 
Watts

Series LF210-5 3/4 in. Bronze Male x Female Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF210-5 3/4 in. Bronze Male x Female Shut Off Valve

  • Fast #
  • Part #WLF2105M2F
  • Item #3920665
  • Manufacturer Part #0556025
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Burn N disc to metal seating for a positive seal
  • Manual reset button to resume heater service
  • Suitable for water heaters with up to 3/4 in of insulation
  • Snap acting trip latch closes the valve at a controlled temperature
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Gas Water Heater
BAA Compliant:
Yes
Collection:
Series LF210-5
Depth:
2-81/100 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Height:
8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Bronze, Rubber, Metal
Material Type:
Buna-N
Maximum Temperature:
210
NSF Certified:
No
Recommended Valve Application:
Gas, Water
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Disc Material:
Buna-N
Valve Seat Material:
Metal
Valve Size:
3/4 in
Valve Type:
Gas Shutoff Valve
Weight:
1 lb
Width:
1-1/2 in