3/4 in. PEX Barbed Thermostatic Mixing Valve

You last purchased this on
 
Watts

Series LF1170 3/4 in. PEX Barbed Thermostatic Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF1170 3/4 in. PEX Barbed Thermostatic Mixing Valve

  • Fast #
  • Part #WLF1170M2PEXF
  • Item #3920687
  • Manufacturer Part #0559102
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thermal actuation technology for precise temperature control
  • Integral filter washers and check valves
  • Lead free brass construction
  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
CSA Certified:
Yes
Capacity:
23 GPM at 45PSI
Collection:
Series LF1170
Depth:
6-31/100 in
End Connection 1:
Crimp
End Connection 2:
Crimp
End Connection 3:
Crimp
End Connections:
Crimp
Flow Rate:
0.5 gpm - 23 gpm
Height:
2-63/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
200
NSF Certified:
No
Pressure - High:
50
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
Temperature Range:
90 to 160 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Thermostatic Mixing Valve
Weight:
2.9 lb
Width:
5-1/2 in