3/4 in. Tankless Water Heater Valve

You last purchased this on
 
Watts

3/4 in. Tankless Water Heater Valve

  • Fast #
  • Part #WLFTWHUTSHCNRVF
  • Item #4525055
  • Manufacturer Part #0120003
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

3/4 in. Tankless Water Heater Valve

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4 IN FPT unions for connection to water heater
  • 3/4 IN FPT sweat unions for connection to water lines
  • Lead free alloy construction
  • Pressure relief valve 150 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Application:
Residential
Brand Model Compatibility:
LFTWH Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
600
Product Type:
Valve Set
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE