3/4 in. PEX Thermostat Mixing Valve
Series LFMMV 3/4 in. PEX Thermostat Mixing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thermal actuation technology for precise temperature control
- Locking mechanism secures temperature setting
- Lead free brass construction
- ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- BAA Compliant:
- Yes
- Capacity:
- 20 GPM at 125 PSI
- Collection:
- Series LFMMV
- Depth:
- 6-31/100 in
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connection 3:
- Crimp
- End Connections:
- Crimp
- Flow Rate:
- 0.5 gpm - 20 gpm
- Height:
- 2-63/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - High:
- 125
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 2.5 lb
- Width:
- 4-1/2 in