3/4 in. Union x Female Sweat Tankless Water Heater Valve

You last purchased this on
 
Watts

Series LFTWH 3/4 in. Union x Female Sweat Tankless Water Heater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LFTWH 3/4 in. Union x Female Sweat Tankless Water Heater Valve

  • Fast #
  • Part #WLFTWHQCHCNRVF
  • Item #4525065
  • Manufacturer Part #0120005
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Suitable for most tankless water heater applications
  • No additional adapters required
  • Lead free copper silicon alloy body
  • Staggered connection points for ease of installation and access
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Series LFTWH
Depth:
12-99/100 in
Drain Included:
Yes
End Connection 1:
Adapter
End Connection 2:
Adapter
End Connection 3:
FPT
End Connection 4:
FPT
End Connections:
Adapter x Adapter x FPT x FPT
GSA Approved:
No
Height:
3-7/20 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - Maximum:
600 psi
Product Type:
Valve
Valve Size:
3/4 in
Weight:
5.5 lb
Width:
7-12/25 in