3/8 in. Check Vacuum Breaker
Series LFNLF9 3/8 in. Check Vacuum Breaker
Frequently Purchased Together
Product Details
- Chrome finish
- Faucet threads
- Lead free construction
- Compact design
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.7
- Collection:
- Series LFNLF9
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/100 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Faucet Part Type:
- Vacuum Breaker
- Height:
- 3-3/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Vacuum Breaker
- UL Listed:
- No
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Size:
- 3/8 in
- Valve Type:
- Backflow Preventer
- WaterSense Labeled:
- No
- Weight:
- 0.41 lb
- Width:
- 1-22/25 in