3/8 in. Compression Thermostatic Mixing Valve

This product has been replaced by

3/8 IN LEAD FREE THERMOSTATIC MIXING VALVE ADJUSTABLE 80-120 F MODEL LFUSG-B-M3
Watts 3/8 IN LEAD FREE THERMOSTATIC MIXING VALVE ADJUSTABLE 80-120 F MODEL LFUSG-B-M3
Manufacturer Part #0204152
You last purchased this on
 
Watts

Series LFUSG-B 3/8 in. Compression Thermostatic Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/8 IN LEAD FREE THERMOSTATIC MIXING VALVE ADJUSTABLE 80-120 F MODEL LFUSG-B-M3
Watts 3/8 IN LEAD FREE THERMOSTATIC MIXING VALVE ADJUSTABLE 80-120 F MODEL LFUSG-B-M3
Manufacturer Part #0204152
Watts

Series LFUSG-B 3/8 in. Compression Thermostatic Mixing Valve

  • Fast #
  • Part #WLFUSGBM2C
  • Item #4411493
  • Manufacturer Part #0204143
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in check valves prevent hot and cold water cross flow
  • Provides superior flow rate between 0.25 and 2.5 GPM
  • Accurate temperature control with low pressure drop
  • ASSE 1070 listed and CSA certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1070
BAA Compliant:
Yes
Capacity:
2.25 GPM
Collection:
Series LFUSG-B
Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Depth:
3-3/4 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Flow Rate:
0.25 gpm - 2.5 gpm
Height:
3-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
Pressure - Maximum:
150 psi
Type:
WLFUSGBM2C
Valve Size:
3/8 in
Weight:
0.82 lb
Width:
2-1/2 in