Watts

3/8 in. Flared 150 psi Stainless Steel Double Check Valve

Part #WSD3FFC  |  Manufacturer Part #0061665

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 18

ASSE Standards: ASSE 1022

BAA Compliant: Yes

CSA Certified: CSA B64.3

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-1/2 in

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Height: 5-3/50 in

High Pressure: 150

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-1/2 in

Material: Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 130

Minimum Temperature: 54

NSF Certified: Yes

NSF Specifications: NSF 18

Recommended Valve Application: Water

Type: Dual Check

UL Listed: No

Valve Body Material: Stainless Steel

Valve Disc Material: Santoprene

Valve Seat Material: Noryl

Valve Size: 3/8 in

Valve Type: Double Check Valve

Weight: 0.35

Width: 26 in