3/8 x 3/4 in. Dishwasher Connector Elbow in Brass

You last purchased this on
 
Sioux Chief

3/8 x 3/4 in. Dishwasher Connector Elbow in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3/8 x 3/4 in. Dishwasher Connector Elbow in Brass

  • Fast #
  • Part #S637B23HWP
  • Item #4892863
  • Manufacturer Part #637-B23HWP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dishwasher elbow connector
  • Swivel nut includes gasket making it a dielectric fitting
  • 3/4" FHT X 3/8" compression
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
1 in
End Connection 1:
FGHT
End Connection 2:
Compression
End Connections:
FGHT x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
Height:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Product Type:
Dishwasher Connector Elbow
Width:
3/4 in