Watts

4 x 6 in. Double Check Valve Assembly Backflow Preventer

Part #WRK757757DCDACK1U  |  Manufacturer Part #7018131

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • First check kit

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Series 757 and Series757DCDA Double Check Valves

Depth: 8-3/10 in

FM Approved: No

Height: 8-7/10 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

Product Type: Check Kit

Type: First Check Kit

UL Listed: No

Valve Size: 6 in

Weight: 8

Width: 8-3/10 in