0 items

Watts 400 psi 2-Piece Sweat Copper Silicon Alloy Full Port Ball Valve

WLFFBVS3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom loaded blowout proof stem
  • Fluorocarbon elastomer stem O-ring prevents stem leaks

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
400 psi
NSF Certified
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Size
2-1/2 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday