0 items

Watts 400 psi Bronze Sweat Wye Strainer

WLFS777SI

Fitting Sizes

Starting at $48.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Retainer cap tapped for closure plug
  • Solder end connections
  • Wye pattern

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
353
Mesh Size
20
NSF Certified
No
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday