0 items

Watts Series LFN45B-M1 400 psi Double Union x NPT Threaded Union Copper Alloy Water Pressure Reducing Valve

WLFN45BM1DU

Valve Size

Starting at $155.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral stainless steel strainer removable for cleaning
  • NPT threaded female union inlet and outlet
  • Sealed spring cage for accessible outdoor or pit installations
  • Thermoplastic seat and cage

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
BAA Compliant
No
CSA Certified
CSA B356
Collection
Series LFN45B-M1
End Connection 1
FNPT Union
End Connection 2
FNPT Union
End Connections
FNPT Union
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
6-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-7/16 in
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
Elastomer
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday