0 items

Watts 400 psi Solder Union Copper Alloy Water Pressure Reducing Valve

WLFX65BDUS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bypass feature in cartridge assembly controls thermal expansion pressure
  • High temperature resistant reinforced diaphragm for hot water
  • Integral stainless steel strainer
  • Sealed spring cage, corrosion resistant adjusting and cage screws for accessible outdoor or pit installations
  • Serviceable in line

SPECIFICATIONS

ASSE Standards
ASSE 1003
End Connection 1
Solder Union
End Connection 2
Solder Union
Height
11-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Copper Alloy
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Water
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
2 in
Valve Type
Pressure Reducing Valves
Width
4-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday