0 items

Watts Series X65B 400 psi Water Pressure Reducing Valve

WLFX65BUS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bypass valve controls thermal expansion pressure
  • Great flow performance with low fall off pressure
  • Sealed spring cage for accessible outdoor or pit installations

SPECIFICATIONS

Collection
Series X65B
End Connection 1
Solder Union
End Connection 2
FNPT
End Connections
Solder Union x FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Valve Body Style
Standard
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday