0 items

Watts Series GBV Brass FNPT T-Handle Gas Ball Valve

WGBV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass two-piece body construction
  • Complies with ANSI standards for gas piping
  • NPT female connections and T- handle
  • UL approved at 5 PSI (34.2 kPa)
  • Used for LP and natural gas in residential and commercial applications

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM B-16
BAA Compliant
No
CSA Certified
Yes
Collection
Series GBV
Color Finish
Brass
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-7/16 in
Material
Brass
Maximum Pressure
5 psi WOG
Maximum Temperature
125
Minimum Temperature
-20
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Gas Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday