6 in. Reduced Pressure Detector Assembly Stainless Steel

You last purchased this on
 
Watts

6 in. Reduced Pressure Detector Assembly Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

6 in. Reduced Pressure Detector Assembly Stainless Steel

  • Fast #
  • Part #RK994994RPDACK2U
  • Item #2985916
  • Manufacturer Part #0888834
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement parts
  • Parts are specific to valve size
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511, AWWA C-511 92
BAA Compliant:
No
Brand Model Compatibility:
994 and 994RPDA
CSA Certified:
CSA B64.5
Depth:
8-3/10 in
FM Approved:
Yes
Height:
8-7/10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Maximum Temperature:
110
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
175 psi
Product Type:
Reduced Pressure Detector Assembly
UL Listed:
Yes
Valve Size:
6 in
Weight:
405 lb
Width:
15-1/2 in