60 in. Compression x Female Threaded Stainless Steel Flexible Water Connector

Part #WFSCDCSCE60  |  Item #2990821  |  Manufacturer Part #0392263

Length:

60 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: Female Threaded

End Connections: Compression x Female Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 60 in

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: No