0 items

Watts Series B6000 600 psi 2-Piece IPS Bronze Ball Valve

WB6000LH

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout proof pressure retaining stem
  • Bronze
  • Durafill seats
  • Locking handle

SPECIFICATIONS

Collection
Series B6000
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Cast Bronze
Maximum Pressure
600 psi
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday