0 items

Watts Series B6000 600 psi 2-Piece IPS Bronze Standard Port Ball Valve

WB6000M2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Series B6000
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Bronze
Maximum Pressure
600 psi
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
3/4 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday