6X9-13/16 316L BLUCHER PIPE

Part #W811025160S  |  Item #8067227  |  Manufacturer Part #811.025.160 S

$ 145.00 EACH

Length:

9-13/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.3.1 2007

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: Yes

Length: 9-13/16 in

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Type: W811025160S

UL Listed: No

Weight: 3.8