72 x 3/4 x 3/4 x 60 in. Stainless Steel Washing Machine Connector
72 x 3/4 x 3/4 x 60 in. Stainless Steel Washing Machine Connector
Package Quantity Info:
EA: 1 IP: 10 CA: 40 PT: 880-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC is braided with polyester yarn
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Male Threaded
- End Connections:
- Compression x Male Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 72 in
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 125 psi
- Water Supply Connector Type:
- Washing Machine