6 in. Flanged Valve Strainer with Tapped Closure Plug
77F-BI 6 in. Flanged Valve Strainer with Tapped Closure Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bronze body
- 304 stainless steel screen
- Wye pattern
- Class 150 flanged
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- 77F-BI
- Depth:
- 18-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 17 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 225 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Liquid
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Weight:
- 134 lb
- Width:
- 11 in