Watts 77F-DI-125 125# Cast Iron IPS Flanged Wye Strainer

W77FDI125

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 304 stainless steel perforated screens
  • Cast iron body
  • Flanged
  • Wye pattern

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126
BAA Compliant
No
Coating
Epoxy
Collection
77F-DI-125
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
353
Mesh Size
20
NSF Certified
No
Perforation Size
3/64 in
Pressure Class
125#
Strainer Type
Wye
Valve Body Style
Y Pattern
Valve Size
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday