Watts

77F-DI-125 8 x 8 x 8 in. 125# Cast Iron IPS Flanged Wye Strainer

Part #W77FDI125X  |  Manufacturer Part #0825206

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wye pattern
  • Cast iron body
  • 304 stainless steel perforated screens
  • Flanged

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-126

BAA Compliant: No

Coating: Epoxy

Collection: 77F-DI-125

Cover Material: Cast Iron

Depth: 21-3/4 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Height: 21-3/4 in

Lead Law Compliant: Yes

Material: Cast Iron

Maximum Pressure: 200 psi

Maximum Temperature: 353

Mesh Size: 20

NSF Certified: No

Perforation Size: 1/8 in

Pressure Class: 125#

Strainer Type: Wye

Valve Body Style: Y Pattern

Valve Size: 8 in

Weight: 254

Width: 13-1/2 in