Watts

77F-SS 8 in. Flanged and FNPT Stainless Steel Body Wye Strainer

Part #W0821115  |  Manufacturer Part #0821115

Fitting Sizes:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel body
  • 50% lighter than cast iron
  • 304 stainless steel screen
  • They are ideal for use with backflow preventers for removing dirt and other debris
  • Flanged

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 125, ANSI B16.1

ASTM Specifications: ASTM A-312, ASTM A-36

Application: Filtration

BAA Compliant: Yes

Collection: 77F-SS

Cover Material: Stainless Steel

Depth: 13 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Height: 18 in

Lead Law Compliant: Yes

Length: 21-5/8 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 200 psi

Maximum Temperature: 150

NSF Certified: No

Perforation Size: 1/8 in

Strainer Type: Wye

Valve Body Style: Y Pattern

Weight: 90

Width: 25 in