0 items

Watts Series LF25AUB-Z3 8 in. Water Pressure Reducing Valve

WLF25AUBZ3PRESS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Sealed spring cage with stainless steel cage screws
  • Viega ProPress (R) connections

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61-G, ANSI A112.26.2
ASSE Standards
ASSE 1003
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LF25AUB-Z3
Depth
8-22/25 in
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
8 in
IAPMO Listed
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 61-G
Recommended Valve Application
Water
Valve Disc Material
EPDM
Valve Seat Material
Replaceable Engineered Polymer
Valve Size
1 in
Valve Type
Pressure Reducing Valve
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday