0 items

Watts 8 in. Zone Assembly N Pattern Outside Stem

W957NOSYX

Valve Size

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 304 (Schedule 40) stainless steel housing and sleeve
  • Approved for horizontal N pattern installation
  • Bottom mounted cast stainless steel relief valve
  • Compact design allows small enclosures to be used
  • Groove couplings for ease of installation and pipe alignment
  • Patented torsion spring check modules for ease of serviceability
  • Replaceable check disc rubber
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • UL and FM outside stem and yoke resilient seated gate valves

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Stainless Steel
End Connection 1
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
UL Listed
Yes
Valve Body Style
N Pattern
Valve Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday