Watts
975XL 4 in. Stainless Steel Flanged 175 psi Backflow Preventer
Part #W757DCDAOSYGPMP | Item #2148167 | Manufacturer Part #0111552
Valve Size:
1/2 inProduct Details
- Extremely compact design
- 70% lighter than traditional designs
- Patented tri-link spring check provides lowest pressure loss
- Unmatched ease of serviceability
- May be used for horizontal, vertical or N pattern installations
Specifications
ADA Compliant: No
ASSE Standards: ASSE 1048
AWWA Specifications: AWWA C-510
Application: Residential
BAA Compliant: Yes
CSA Certified: CSA B64.5
Collection: 975XL
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 35-41/100 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: Threaded
FM Approved: Yes
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Height: 7 in
IAPMO Listed: No
Installation Type: [Horizontal, Vertical]
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 11-1/10 in
Material: Cast Bronze
Material Type: 304
Maximum Pressure: 175 psi
Maximum Temperature: 140
Minimum Temperature: 33
NSF Certified: No
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Stainless Steel
Valve Body Style: Inline
Valve Disc Material: Rubber
Valve Operator: Cross Handwheel
Valve Seat Material: Silicone
Valve Size: 1/2 in
Valve Type: Double Check Detector Assembly
Weight: 175
Width: 7-1/2 in