9BD 12 in. Stainless Steel Flanged 175 psi Backflow Preventer

Part #W774DCDAOSYGPM12  |  Item #2979673  |  Manufacturer Part #0438085

$ 20,538.75 EACH
(Pricing is for 1/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Torsion spring check valve provides low head loss
  • Short lay length is ideally suited for retrofit installations
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping cost
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • Single top access cover with two-bolt grooved style coupling for ease of maintenance
  • Thermoplastic and stainless steel check valves for trouble-free operation
  • No special tools required for servicing
  • Compact construction allows for smaller vaults and enclosures
  • May be installed in horizontal or vertical "flow up" position

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1048

AWWA Specifications: AWWA C-510

BAA Compliant: Yes

CSA Certified: CSA B64.5

Collection: 9BD

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-19/100 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: Male Threaded

FM Approved: Yes

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Height: 3-3/50 in

Installation Type: [Horizontal, Vertical]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 1-3/8 in

Material: Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 110

Minimum Temperature: 33

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: OS&Y

Valve Disc Material: Rubber

Valve Operator: Cross Handwheel

Valve Seat Material: Stainless Steel

Valve Size: 1/4 in

Valve Type: Double Check Detector Assembly

Weight: 1044

Width: 1-22/25 in