Watts
9BD 4 in. Stainless Steel Flanged 175 psi Backflow Preventer
Part #W774DCDAOSYGPMP | Item #673241 | Manufacturer Part #0438005
Valve Size
Product Details
- Stainless steel for corrosion resistance
- Designed for minimum head loss
- 150 pound ANSI/AWWA CL D flanged
- Outside screw and yoke shutoffs
Specifications
ADA Compliant: No
ASSE Standards: ASSE 1048
BAA Compliant: Yes
Collection: 9BD
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 2-19/100 in
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: Male Threaded
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Height: 3-3/50 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 1-3/8 in
Material: Stainless Steel
Maximum Pressure: 150 psi
Maximum Temperature: 110
Minimum Temperature: 33
UL Listed: Yes
Valve Body Style: Inline
Valve Disc Material: Rubber
Valve Operator: Cross Handwheel
Valve Seat Material: Stainless Steel
Valve Size: 3/8 in
Valve Type: Backflow Preventer
Weight: 344
Width: 1-22/25 in