10 in. Cast Iron Flanged Backflow Preventer
10 in. Cast Iron Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Design simplicity for easy maintenance
- No special tools required for servicing
- Maximum flow at low pressure drop
- Lead-Free
- Approved for vertical flow up installation
- Captured spring assemblies for safety
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 53-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 90-7/16 in
- Maximum Temperature:
- 110
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- Type:
- WLF709OSY10
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 10 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 2073 lb