0 items

Watts Bottom Entry Pressure Gauge

WLFDPG12120B

High Pressure

300
Starting at $26.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS polymer case
  • Copper alloy bourdon sensing element
  • Kostil polymer window
  • Tin alloy welding

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Black
Diameter
2-1/2 in
End Connection 1
Male Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
300
Lead Law Compliant
Yes
Material
Plastic
Material Type
ABS, Polymer
Maximum Temperature
176
Minimum Temperature
-4
Temperature Range
-4 to 176 Deg F

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday