0 items

Watts Brass and Bronze Shut-Off Boiler Drain

WLFBDC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle pattern
  • Dual inlet connection, male IPS or solder inlet
  • Hose thread outlet
  • Lead free construction

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Material
Brass, Bronze
NSF Certified
No
Type
Boiler Drain Valve
UL Listed
No
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday