0 items

Watts Brass NPT Purge Port Ball Valve

WPIPFT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom loaded blowout proof stem
  • Brass body
  • Double O-ring
  • NPT threaded end connection

SPECIFICATIONS

End Connection 1
NPT
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-3/8 in
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
406
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday