Watts Brass Solder Purge Port Ball Valve

WPIPFS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom loaded blowout proof stem
  • Brass body
  • Double O-ring
  • Solder end connection

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Brass
End Connection 1
Socket
End Connection 2
Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-1/2 in
MSS Specifications
MSS-SP-110
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
406
Minimum Temperature
-40
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Purge Port
Valve Seat Material
Virgin PTFE
Valve Size
1 in
Valve Stem
Bottom-loaded/Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday