3/4 in. Polysulfone Push-to-Connect End Cap

You last purchased this on
 
Watts Brass & Tubular

Series 35 3/4 in. Polysulfone Push-to-Connect End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts Brass & Tubular

Series 35 3/4 in. Polysulfone Push-to-Connect End Cap

  • Fast #
  • Part #W3545B14
  • Item #2500464
  • Manufacturer Part #0650709
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Produced with off-white polysulfone, a high-performance thermal plastic material
  • Watts quick-connect design allows for quick and easy connections without the use of installation tools
  • Watts quick-connect elbows are designed and manufactured for many years of trouble-free service
  • Requires Certification

Specifications

ASTM:
ASTM F-877
Application:
Residential, Commercial
CSA Certified:
CSA B137.5
Collection:
Series 35
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, End Cap
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polysulfone
Maximum Temperature:
180
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - High:
250