0 items

Watts Brass & Tubular 35 Series CTS Straight Polysulfone Coupling Union Connector

W3515B

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Produced with off-white polysulfone, a high-performance thermal plastic material
  • Watts quick-connect design allows for quick and easy connections without the use of installation tools
  • Watts quick-connect elbows are designed and manufactured for many years of trouble-free service

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
35 Series
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polysulfone
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pressure Class
100#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday