0 items

Watts Brass & Tubular KwikStop® 1/2 x 3/8 in. CTS x OD Compression Straight Quarter-Turn Supply Stop in Polished Chrome

WQC894S

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CTS Quick-Connect inlet 1/2"
  • May be removed and reused
  • May be used on copper, CPVC, and PEX
  • Quarter-turn straight water supply stop with Quick-Connect technology

SPECIFICATIONS

CSA Certified
Yes
Collection
KwikStop®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connection 2
Compression
Handle Material
Zinc
ISO Specifications
ISO 9001-2000
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Operator
Round Handle
Valve Size
1/2 in, 3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday