5/8 x 3/8 in. Compression Loose Key Handle Straight Supply Stop Valve in Polished Chrome
KwikStop® 5/8 x 3/8 in. Compression Loose Key Handle Straight Supply Stop Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ball valve construction
- Large, conventional handles
- Quarter-turn water supply stops
- IAPMO listed
- Nuts and ferrules assembled
Documents
Specifications
- Collection:
- KwikStop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Loose Key
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- PTFE
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve