0 items

Watts Brass Turning Boiler Shut-Off Valve

WLFBDQT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle pattern
  • Dual inlet connection
  • Hose thread outlet

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Material
Brass
NSF Certified
No
Type
Boiler Drain Valve
UL Listed
No
Valve Size
1/2 in
Valve Type
Shut Off Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday