0 items

Watts G2 Series Bronze NPT Full Port Ball Valve

WLFB6080G2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
G2 Series
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Material
Forged Bronze
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday