0 items

Watts Bronze Reduced Pressure Zone Assembly

WLF919QT

Valve Size

Starting at $433.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottom mounted relief valve for reduced clearance installation
  • Bronze body with NPT end connections
  • Compact, space saving design
  • EZ twist relief valve cover with quarter turn locking joint captures the spring load during repair to facilitate disassembly
  • Innovative check valve plastic cover bushing provides trouble free guiding of the check valve poppet
  • No special tools are required for servicing
  • Quarter turn full port resilient seated ball valve shutoffs with lever handles
  • Separate access covers for the check valves and relief valve for ease of maintenance
  • Top mounted screw driver slotted test cocks for easy testing and use in reduced clearance installation

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Reduced Pressure Zone Assembly
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Tee Handle
Valve Seat Material
Engineered Plastic
Valve Size
1-1/2 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday